Laboratory jacks
240×240 mm, 30 kg, 7 kg, 60 - 275 mm, Blue, Adjusting wheel
Catalog # 245-0038
Supplier: BOCHEM
Jump to:
Product Details & Documents
Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.
- Ergonomic knob, rounded and user friendly
- Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
- Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)
Certifications: DIN 12897
Specifications
- Max. static load capacity:30 kg
- Plate size:240×240 mm
- With:Adjusting wheel
- Working height:60 - 275 mm
- Colour:Blue
- Max. dynamic load capacity:7 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Ratchet for laboratory jacks, length 190 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



