Order Entry
Austria
Orders LinkContactUsLinkComponent
Flasks, cylindrical, conical

Flasks, cylindrical, conical

250 ml, 130 mm, 34 mm
Catalog # 214-0093
Supplier:   SciLabware
Flasks, cylindrical, conical
Catalog # 214-0093
Supplier:  SciLabware
Flasks, cylindrical, conical
Flasks, cylindrical, conical

250 ml, 130 mm, 34 mm

Price
1 360,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • Good thermal resistance
  • With labelling area

Ideal for fermentation and culture applications.

Specifications
  • Ext.Ø:
    34 mm
  • Capacity:
    250 ml
  • Height:
    130 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.