Order Entry
Austria
Orders LinkContactUsLinkComponent
Flasks, flat bottom, narrow neck

Flasks, flat bottom, narrow neck

6000 ml, 340 mm, 57 mm, 237 mm
Catalog # 214-0013
Supplier:   SciLabware
Flasks, flat bottom, narrow neck
Catalog # 214-0013
Supplier:  SciLabware
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

6000 ml, 340 mm, 57 mm, 237 mm

Price
139,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

 : ISO 1773

Specifications
  • Ext.Ø:
    237 mm
  • Capacity:
    6000 ml
  • Height:
    340 mm
  • Seq:
    08
  • Neck I-Ø:
    57 mm