Order Entry
Austria
Orders LinkContactUsLinkComponent
Flasks, flat bottom, narrow neck

Flasks, flat bottom, narrow neck

500 ml, 170 mm, 30 mm, 105 mm
Catalog # 214-0346
Supplier:   SciLabware
Flasks, flat bottom, narrow neck
Catalog # 214-0346
Supplier:  SciLabware
Flasks, flat bottom, narrow neck
Flasks, flat bottom, narrow neck

500 ml, 170 mm, 30 mm, 105 mm

Price
14,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • High resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.

 : ISO 1773

Specifications
  • Ext.Ø:
    105 mm
  • Capacity:
    500 ml
  • Height:
    170 mm
  • Seq:
    04
  • Neck I-Ø:
    30 mm