Microplates, 96-well
V-bottom, clear, sterile, 40 - 200 µl, 96, +, 234 µl
Catalog # 736-0223
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
PS, without lid. A large number of different 96-well microplates are available in a wide variety of surface treatments with a choice of well profile, and with either solid or µClear® bottom. All plates are free of DNase, RNase and human DNA, and are non-pyrogenic.
Documents
Specifications
- No. of wells:96
- Recommended working volume:40 - 200 µl
- Sterile:+
- Description:V-bottom, clear, sterile
- Seq:02
- Total volume:234 µl
- Cat. No.:736-0223
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



