Temperature control units
Temperature control unit, LC6
Catalog # 620-8114
Supplier: JULABO GmbH
Jump to:
Product Details & Documents
Fulfil temperature-dependent measurement, control, safety and monitoring tasks for heating mantles, heating baths and heating mats.
- Multi-display (LED) and splash-proof keypad
- High and low temperature warning functions with an interval tone ensure safe operation
- Built-in RS232 interface for online communication with a PC
LC4 controller.
Connection for heating device 230 V/2 kW.
LC6 programmable controller.
LCD-dialog-display and multi-display (LED)
Connections for two working sensors and one safety sensor
Analogue connection for temperature recorder and external programmer
Integrated programmer: 6×60 steps
Connection for heating device 230 V/3 kW.
Specifications
- Model:LC6
- Description:Temperature control unit
- Seq:03
- Interfaces:RS232/485
- Cat. No.:620-8114
- Dimensions:180×210×180 mm
- Control type:adapt./casc.
- Temperature range:–100...+400 °C
- Electrical:230 V, 50 - 60 Hz
- Width:4 kg
- Temperature accuracy:Over ±0,03 °C
- Temperature stability:–
- Sensor:3× PT100
Accessories
Product Information
- Catalog #AvailabilityPrice
- Y-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controllerY-adapter cable for connecting 1 dual PT100 sensor to 2 Lemosa sockets for LC temperature laboratory controllerJULA8980142Log in for availability1 * 1 ST - 392,00 €



