Order Entry
Austria
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

Plugged, tip ∼45 mm long, 2,0 ml, 150 mm, 250/sleeve, 4 sleeves/case
Catalog # HIRS9250201
Supplier:   HIRSCHMANN
Pasteur pipettes
Catalog # HIRS9250201
Supplier:  HIRSCHMANN
Pasteur pipettes
Pasteur pipettes

Plugged, tip ∼45 mm long, 2,0 ml, 150 mm, 250/sleeve, 4 sleeves/case

Price
113,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Glass pasteur pipettes with fine drawn tips.

  • With or without cotton plug
  • Short or long form

Certifications: According to ISO 7712.

Specifications
  • Packed:
    250/sleeve, 4 sleeves/case
  • Capacity:
    2,0 ml
  • Description:
    Plugged, tip ∼45 mm long
  • Length:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.