Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Transfer capillaries

70 mm, 1,00 mm, 0,80 mm
Catalog # HIRS9201070
Supplier:   HIRSCHMANN
Transfer capillaries
Catalog # HIRS9201070
Supplier:  HIRSCHMANN
Transfer capillaries
Transfer capillaries

70 mm, 1,00 mm, 0,80 mm

Price
87,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear glass, both end open.

Specifications
  • Ext.Ø:
    1,00 mm
  • Ø int.:
    0,80 mm
  • Length:
    70 mm
  • Seq:
    01