Order Entry
Austria
Orders LinkContactUsLinkComponent
Staining Plates

Staining Plates

12, Ø×D: 16×1,8 mm, 76×60×5 mm
Catalog # 631-0833
Staining Plates
Catalog # 631-0833
Staining Plates
Staining Plates

12, Ø×D: 16×1,8 mm, 76×60×5 mm

Price
38,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glass plates with plain or frosted surface. Individually wrapped.

Specifications
  • No. of wells:
    12
  • Seq:
    01
  • W×D×H:
    76×60×5 mm
  • Well size:
    Ø×D: 16×1,8 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.