Order Entry
Austria
Orders LinkContactUsLinkComponent
Staining tiles

Staining tiles

12, Ø×H: 25×6 mm, 97×127×12 mm
Catalog # 631-9200
Staining tiles
Catalog # 631-9200
Staining tiles
Staining tiles

12, Ø×H: 25×6 mm, 97×127×12 mm

Price
39,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Glazed porcelain. These large tiles with cavities/wells are suitable for staining applications.

Colour: white.

Specifications
  • No. of wells:
    12
  • W×D×H:
    97×127×12 mm
  • Well size:
    Ø×H: 25×6 mm