Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Staining tiles

6, Ø×H: 36×11 mm, 80×115×12 mm
  631-9201
Staining tiles
  631-9201
Staining tiles
Staining tiles

6, Ø×H: 36×11 mm, 80×115×12 mm

 
25,60 €
   
1 * 1 ST
 

Glazed porcelain. These large tiles with cavities/wells are suitable for staining applications.

Colour: white.

 
  • No. of wells:
    6
  • W×D×H:
    80×115×12 mm
  • Well size:
    Ø×H: 36×11 mm