Büchner-Trichter
10600 ml, 320 mm
Artikelnr. 511-2513
Anbieter: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Weißes glasiertes Porzellan.
Für Filtrationsscheiben aus Filterpapier oder Membran.
Certifications: DIN 12 905 (511-2502, 511-2501 und 511-2500 nicht nach DIN).
Specifications
- Kapazität:10600 ml
- Seq:14
- Für Filter-Ø:320 mm
- Cat. No.:511-2513
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



