Order Entry
Austria
Orders LinkContactUsLinkComponent
Büchner funnels

Büchner funnels

5800 ml, 270 mm
Catalog # 511-2512
Büchner funnels
Catalog # 511-2512
Büchner funnels
Büchner funnels

5800 ml, 270 mm

Price
1 210,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For filter paper or membrane filtration discs.

Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).

Specifications
  • Capacity:
    5800 ml
  • Seq:
    13
  • For filter Ø:
    270 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.