Order Entry
Austria
Orders LinkContactUsLinkComponent
Büchner funnels

Büchner funnels

290 ml, 90 mm
Catalog # 511-2506
Büchner funnels
Catalog # 511-2506
Büchner funnels
Büchner funnels

290 ml, 90 mm

Price
108,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For filter paper or membrane filtration discs.

Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).

Specifications
  • Capacity:
    290 ml
  • Seq:
    07
  • For filter Ø:
    90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.