Order Entry
Austria
Orders LinkContactUsLinkComponent
Büchner funnels

Büchner funnels

75 ml, 55 mm
Catalog # 511-2504
Büchner funnels
Catalog # 511-2504
Büchner funnels
Büchner funnels

75 ml, 55 mm

Price
62,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

White glazed porcelain.

For filter paper or membrane filtration discs.

Certifications: DIN 12 905 (511-2502, 511-2501 and 511-2500 not according to DIN).

Specifications
  • Capacity:
    75 ml
  • Seq:
    05
  • For filter Ø:
    55 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.