Sample cuvettes
Sample cell, 25 mm, 60 mm, 10 ml, 25,4 mm, Glass
Artikelnr. 705-0761
Anbieter: Hach
Jump to:
Product Details & Documents
These high range sample cuvettes are designed for use with all spectrophotometers.
Suitable for chlorine applications.
Specifications
- Ext.Ø:25 mm
- Path length:25,4 mm
- Volume:10 ml
- Window material:Glass
- Description:Sample cell
- Height:60 mm
- Seq:71
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



