Multipurpose containers
60 ml, With metal screw cap, 40,00 mm, 60,00 mm, without label, aseptic packed
GREI219102_300
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:40,00 mm
- Type:without label
- Version:aseptic packed
- Capacity:60 ml
- Description:With metal screw cap
- Height:60,00 mm
- Seq:13



