Multipurpose containers
7 ml, With HDPE screw cap, 17,00 mm, 49,00 mm, without label, aseptic packed
GREI189170_700
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:17,00 mm
- Type:without label
- Version:aseptic packed
- Capacity:7 ml
- Description:With HDPE screw cap
- Height:49,00 mm
- Seq:01



