Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

14 ml, 100 mm, 17 mm
Catalog # 391-3469
Supplier:   Greiner Bio-One
Test tubes
Catalog # 391-3469
Supplier:  Greiner Bio-One
Test tubes
Test tubes

14 ml, 100 mm, 17 mm

Price
169,00 €
Log in for availability
1 * 1.500 ST
Product Details & Documents

PS, clear or PP, transparent.

  • PP: good temperature resistance, good chemical resistance
  • PS: highly transparent, well suited to visual measurements
  • Matching push-in stoppers are optionally available
  • Can also be used as centrifuge tubes

Universal tubes for a wide range of laboratory and production applications.

Specifications
  • Ext.Ø:
    17 mm
  • Capacity:
    14 ml
  • Length:
    100 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.