Test tubes
20 ml, 152 mm, 16 mm
Artikelnr. 212-3186
Anbieter: Greiner Bio-One
Jump to:
Product Details & Documents
PS, clear or PP, transparent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
- Matching push-in stoppers are optionally available
- Can also be used as centrifuge tubes
Universal tubes for a wide range of laboratory and production applications.
Specifications
- Ext.Ø:16 mm
- Capacity:20 ml
- Length:152 mm
- Seq:14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



