Test tubes
12 ml, 100 mm, 16 mm
Artikelnr. 212-3150
Anbieter: Greiner Bio-One
Jump to:
Product Details & Documents
PS, clear or PP, transparent.
- PP: good temperature resistance, good chemical resistance
- PS: highly transparent, well suited to visual measurements
- Matching push-in stoppers are optionally available
- Can also be used as centrifuge tubes
Universal tubes for a wide range of laboratory and production applications.
Specifications
- Ext.Ø:16 mm
- Capacity:12 ml
- Length:100 mm
- Seq:12



