Order Entry
Austria
Orders LinkContactUsLinkComponent
Precision heating bath

Precision heating bath

Digital heating bath for fluid, air or sandbath, 230 V, PZ 26-4 heating bath, 400 °C, 5 L, 1200 W, 310×310×280 mm, 6,8 kg
Catalog # GESTPZ26-4
Supplier:   GESTIGKEIT HARRY
Precision heating bath
Catalog # GESTPZ26-4
Supplier:  GESTIGKEIT HARRY
Precision heating bath
Precision heating bath

Digital heating bath for fluid, air or sandbath, 230 V, PZ 26-4 heating bath, 400 °C, 5 L, 1200 W, 310×310×280 mm, 6,8 kg

Price
1 460,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision heating baths which can be used for fluid, oil, air or as a sandbath for continuous operation. They are very well suited for use with rotary evaporators, heating is provided by a tubular radiator.

  • Made of stainless steel with spray-painted base

The appliances are controlled by means of a microprocessor PID-controller in connection with a low-mass sensor. The actual-value temperature is always on view. The preset temperature can be seen by pushing a button and can also be adjusted with the up/down key.

Specifications
  • Temp.:
    400 °C
  • Weight:
    6,8 kg
  • Capacity:
    5 L
  • Description:
    Digital heating bath for fluid, air or sandbath, 230 V
  • Seq:
    01
  • W×D×H:
    310×310×280 mm
  • Power:
    1200 W
  • Type:
    PZ 26-4 heating bath
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.