Order Entry
Austria
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

0,800 - 1,000 g/ml, 0,002 g/ml, 280 mm
Catalog # GERI0113
Supplier:   GERING
Density hydrometers
Catalog # GERI0113
Supplier:  GERING
Density hydrometers
Density hydrometers

0,800 - 1,000 g/ml, 0,002 g/ml, 280 mm

Price
36,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hydrometers for density measurements.

Specifications
  • Length:
    280 mm
  • Seq:
    002
  • Division:
    0,002 g/ml
  • Range:
    0,800 - 1,000 g/ml