Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

1,800 - 1,900 g/l, 0,001 g/ml
Catalog # GERI0094
Supplier:   GERING
Hydrometers
Catalog # GERI0094
Supplier:  GERING
Hydrometers
Hydrometers

1,800 - 1,900 g/l, 0,001 g/ml

Price
46,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Set of 14 hydrometers calibrated at 20 °C.

Delivery information: Supplied in a velvet lined case.

Specifications
  • Division:
    0,001 g/ml
  • Range:
    1,800 - 1,900 g/l