Hydrometers
1,000 - 1,100 g/l, 0,001 g/ml
Catalog # GERI0086
Supplier: GERING
Jump to:
Product Details & Documents
Set of 14 hydrometers calibrated at 20 °C.
Delivery information: Supplied in a velvet lined case.
Specifications
- Division:0,001 g/ml
- Range:1,000 - 1,100 g/l
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



