Order Entry
Austria
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

0,600 - 0,700 g/l, 0,001 g/ml
Catalog # GERI0082
Supplier:   GERING
Hydrometers
Catalog # GERI0082
Supplier:  GERING
Hydrometers
Hydrometers

0,600 - 0,700 g/l, 0,001 g/ml

Price
35,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Set of 14 hydrometers calibrated at 20 °C.

Delivery information: Supplied in a velvet lined case.

Specifications
  • Division:
    0,001 g/ml
  • Range:
    0,600 - 0,700 g/l
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.