Order Entry
Austria
Orders LinkContactUsLinkComponent
Filter holders

Filter holders

Aluminium/stainless steel, 47 mm, 57 mm, 59 mm
Catalog # 300-0009
Filter holders
Catalog # 300-0009
Filter holders
Filter holders

Aluminium/stainless steel, 47 mm, 57 mm, 59 mm

Price
1 400,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Lightweight filter holders for particulate and stack sampling.

  • Non-sterile
  • High quality and corrosion resistant

In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.

Specifications
  • Ext.Ø:
    59 mm
  • For Ø:
    47 mm
  • Height:
    57 mm
  • Material:
    Aluminium/stainless steel
  • Seq:
    05
  • Cat. No.:
    300-0009
  • Inlet/outlet connections:
    38" FNPT/hose barb adapter accepts 6,4 mm (14") I.Ø tubing
Accessories

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Vent screw, type 304 stainless steel
    Vent screw, type 304 stainless steel
    516-9195
    For 516-9064
    Log in for availability
    1 * 1 ST - 137,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Underdrain disc, type 316 stainless steel
    Underdrain disc, type 316 stainless steel
    516-9186
    For 516-9031
    Log in for availability
    1 * 1 ST - 137,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing
    Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing
    516-8063
    For 300-0002, 516-9064
    Log in for availability
    1 * 10 ST - 93,90 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Underdrain disc, type 316 stainless steel
    Underdrain disc, type 316 stainless steel
    516-9162
    For 516-9064, 300-0009
    Log in for availability
    1 * 1 ST - 67,80 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Support screen, type 316 stainless steel
    Support screen, type 316 stainless steel
    516-9161
    For 516-9064, 300-0009
    Log in for availability
    1 * 1 ST - 75,00 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring, ARP No. –020
    Viton O-ring, ARP No. –020
    516-1217
    For 516-9031
    Log in for availability
    1 * 5 ST - 56,60 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • In-Line Filter Holder
    In-Line Filter Holder
    516-1216
    For 516-9031
    Log in for availability
    1 * 5 ST - 69,30 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring
    Viton O-ring
    516-1205
    For 516-9064, 300-0009
    Log in for availability
    1 * 2 ST - 89,10 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • O-ring, EPR-008
    O-ring, EPR-008
    516-1218
    For 516-9064
    Log in for availability
    1 * 5 ST - 46,70 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Viton O-ring, ARP No. –117
    Viton O-ring, ARP No. –117
    516-1220
    For 300-0001, 300-0000
    Log in for availability
    1 * 5 ST - 44,30 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Silicone O-ring
    Silicone O-ring
    516-1225
    For 300-0002
    Log in for availability
    1 * 5 ST - 53,20 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • PTFE flat vent washer
    PTFE flat vent washer
    516-1219
    For 516-9064
    Log in for availability
    1 * 5 ST - 67,80 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing
    Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing
    516-1210
    For 300-0001, 516-9031, 300-0000, 300-0007, 300-0008
    Log in for availability
    1 * 5 ST - 54,80 €

Product Information

  • Catalog #
    Type
    Availability
    Price
  • PTFE thrust ring
    PTFE thrust ring
    516-1206
    For 516-9064, 300-0009
    Log in for availability
    1 * 2 ST - 55,40 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.