Filter holders
Stainless steel 316/303, 25 mm, 57 mm, 59 mm
Catalog # 516-9031
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Lightweight filter holders for particulate and stack sampling.
- Non-sterile
- High quality and corrosion resistant
In-line filter holders are ideal for in-line liquid or gas filtration, open face unit 25 mm holder is designed for clean room sampling, whereas 47 mm holder is used for collection of breathing-zone air samples and can be used for trapping airborne particles, fluorescent tracers, and other contaminants.
Specifications
- Ext.Ø:59 mm
- For Ø:25 mm
- Height:57 mm
- Material:Stainless steel 316/303
- Seq:03
- Cat. No.:516-9031
- Inlet/outlet connections:1⁄8" FNPT/hose barb adapter accepts 6,4 mm (1⁄4") I.Ø tubing
Accessories
Product Information
- Catalog #TypeAvailabilityPrice
- Vent screw, type 304 stainless steelVent screw, type 304 stainless steel516-9195For 516-9064Log in for availability1 * 1 ST - 137,00 €
Product Information
- Catalog #TypeAvailabilityPrice
- Underdrain disc, type 316 stainless steelUnderdrain disc, type 316 stainless steel516-9186For 516-9031Log in for availability1 * 1 ST - 137,00 €
Product Information
- Catalog #TypeAvailabilityPrice
- Hose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubingHose barb adapter, nylon, ¹/₄" MNPT to 6,4 mm interior.Ø tubing516-8063For 300-0002, 516-9064Log in for availability1 * 10 ST - 93,90 €
Product Information
- Catalog #TypeAvailabilityPrice
- Underdrain disc, type 316 stainless steelUnderdrain disc, type 316 stainless steel516-9162For 516-9064, 300-0009Log in for availability1 * 1 ST - 67,80 €
Product Information
- Catalog #TypeAvailabilityPrice
- Support screen, type 316 stainless steelSupport screen, type 316 stainless steel516-9161For 516-9064, 300-0009Log in for availability1 * 1 ST - 75,00 €
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring, ARP No. –020
Product Information
- Catalog #TypeAvailabilityPrice
- In-Line Filter Holder
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring
Product Information
- Catalog #TypeAvailabilityPrice
- O-ring, EPR-008
Product Information
- Catalog #TypeAvailabilityPrice
- Viton O-ring, ARP No. –117Viton O-ring, ARP No. –117516-1220For 300-0001, 300-0000Log in for availability1 * 5 ST - 44,30 €
Product Information
- Catalog #TypeAvailabilityPrice
- Silicone O-ring
Product Information
- Catalog #TypeAvailabilityPrice
- PTFE flat vent washer
Product Information
- Catalog #TypeAvailabilityPrice
- Hose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubingHose barb adapter, nylon, ¹/₈" MNPT to 6,4 mm tubing516-1210For 300-0001, 516-9031, 300-0000, 300-0007, 300-0008Log in for availability1 * 5 ST - 54,80 €
Product Information
- Catalog #TypeAvailabilityPrice
- PTFE thrust ring



