Order Entry
Austria
Orders LinkContactUsLinkComponent
 

pH electrodes, Eutech

pH combination electrode, single junction, sealed, 0 - 13, 0...+100 °C, Glass, Annular ceramic, 8×55 mm, BNC, 1 m cable, Solid / semi-solid samples
Catalog # EUTEECFG6351101B
Supplier:   EUTECH
pH electrodes, Eutech
Catalog # EUTEECFG6351101B
Supplier:  EUTECH
pH electrodes, Eutech
pH electrodes, Eutech

pH combination electrode, single junction, sealed, 0 - 13, 0...+100 °C, Glass, Annular ceramic, 8×55 mm, BNC, 1 m cable, Solid / semi-solid samples

Price
289,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

pH electrodes for use with all pH meters with BNC input connector.

Specifications
  • Connection:
    BNC, 1 m cable
  • Ø×L:
    8×55 mm
  • For:
    Solid / semi-solid samples
  • Description:
    pH combination electrode, single junction, sealed
  • Material:
    Glass
  • Seq:
    07
  • Diaphr.:
    Annular ceramic
  • Temp.:
    0...+100 °C
  • pH:
    0 - 13