Conductivity cells
LR 325/001 with integrated temp. sensor, LR 325/001, 0,0001 - 30 µS/cm, 0,01 cm-1, 0...100 °C, Stainless steel, 20×120 mm, 1,5 m cable
Catalog # 662-0484
Supplier: WTW
Jump to:
Product Details & Documents
TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.
TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.
TetraCon® 325/S is great for measurements in pastes, creams and emulsions.
LR 325/01 is good for measurements in ultapure water.
Specifications
- Conductivity:0,0001 - 30 µS/cm
- Connection:1,5 m cable
- Ø×L:20×120 mm
- Type:LR 325/001
- Description:LR 325/001 with integrated temp. sensor
- Material:Stainless steel
- Seq:02
- Temp.:0...100 °C
- Cell constant:0,01 cm-1



