Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro-grinders

Micro-grinders

0,2 ml, 7×33 mm, 115 mm
Catalog # 432-1281
Supplier:   DWK Life Sciences
Micro-grinders
Catalog # 432-1281
Supplier:  DWK Life Sciences
Micro-grinders
Micro-grinders

0,2 ml, 7×33 mm, 115 mm

Price
225,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Designed for delicate manual operation. Similar to all-glass Potter-Elvehjem style, but micro size for extremely precise work.

  • Reservoir and pouring lip incorporated in design
  • Clearance between pestle and tube is 0,1 to 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    0,2 ml
  • Total length:
    115 mm
  • Ø ext.×length:
    7×33 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mortar for micro-grinders
    Mortar for micro-grinders
    WHEA357843
    Log in for availability
    1 * 2 ST - 146,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pestle for micro-grinders
    Pestle for micro-grinders
    WHEA357841
    Log in for availability
    1 * 2 ST - 240,00 €