Order Entry
Austria
Orders LinkContactUsLinkComponent
Micro-grinders

Micro-grinders

0,1 ml, 4×65 mm, 100 mm
Catalog # 432-1280
Supplier:   DWK Life Sciences
Micro-grinders
Catalog # 432-1280
Supplier:  DWK Life Sciences
Micro-grinders
Micro-grinders

0,1 ml, 4×65 mm, 100 mm

Price
286,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Designed for delicate manual operation. Similar to all-glass Potter-Elvehjem style, but micro size for extremely precise work.

  • Reservoir and pouring lip incorporated in design
  • Clearance between pestle and tube is 0,1 to 0,15 mm

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Specifications
  • Capacity:
    0,1 ml
  • Total length:
    100 mm
  • Ø ext.×length:
    4×65 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mortar for micro-grinders
    Mortar for micro-grinders
    WHEA357843
    Log in for availability
    1 * 2 ST - 146,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Pestle for micro-grinders
    Pestle for micro-grinders
    WHEA357841
    Log in for availability
    1 * 2 ST - 240,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.