Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O

L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V, EU, 2, 1700 ml/min, 300 min⁻¹, ABS plastic and aluminium
Catalog # MFLX07527-20-EU
New Product
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
Catalog # MFLX07527-20-EU
New Product
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O
Masterflex® L/S® Precision Variable-Speed Drive with Remote I/O

L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V, EU, 2, 1700 ml/min, 300 min⁻¹, ABS plastic and aluminium

Price
2 510,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Brushless motor for efficient, maintenance-free operation - digital display gives you repeatable control.

  • Flow rate 0,06 to 3400 ml/min - flow rate depends on drive rpm, pump head, and tubing size

  • Three digit LED display shows motor rpm - confirm speed setting at a glance
  • Reversible, maintenance-free brushless motor - purge tubing before or after pumping; pump fluid in either direction
  • Optional open-head sensor immediately stops the drive motor if the pump head is opened during operation
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control - maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop

These accurate analog console drives have powerful brushless motors, speed display, and ±0,25% speed control for precise flow regulation - ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.

 : CSA Certified.

 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://www.avantorsciences.com/uk/en/support/tech-articles/masterflex/ac-power-plugs-sockets-universal-pattern-guide

 : Includes pump drive with 1,8 m (6') line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    1700 ml/min
  • Description:
    L/S® Precision variable-speed drive with remote I/O, 3 - 300 rpm; 115 - 230 V
  • Seq:
    15
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    EU
  • Max. RPM:
    300 min⁻¹
  • No. of pump heads accepted:
    2
  • Open-head sensor:
    Yes
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    274 mm (10,796")
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Remote I/O:
    4 - 20 mA, 0 - 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
  • Control type:
    Digital variable speed
  • Digital dispensing:
    No
  • Drive width:
    211 mm (8,312")
  • Cat. No.:
    MFLX07527-20-EU
  • Drive IP rating:
    IP 33
  • Drive height:
    216 mm
  • Pump series:
    L/S
  • Voltage:
    2,2 A at 115 V; 1,1 A at 230 V
  • Model:
    07527-20
  • Frequency:
    50/60 Hz
  • Washdown capable:
    No
  • Speed control:
    ±0,25% (1 min⁻¹ at 600 and 300 min⁻¹; 0,1 min⁻¹ at 100 min⁻¹)
  • Current:
    2,2 A
  • Min. RPM:
    1 min⁻¹