Order Entry
Austria
Orders LinkContactUsLinkComponent
MPC Coupling Caps

MPC Coupling Caps

MPX coupling plug PS, MPX30039MB25; 25 Pk, —, —, Quick-disconnect plug, PPSU, Straight
Catalog # MFLX30003-88
New Product
MPC Coupling Caps
Catalog # MFLX30003-88
New Product
MPC Coupling Caps
MPC Coupling Caps

MPX coupling plug PS, MPX30039MB25; 25 Pk, —, —, Quick-disconnect plug, PPSU, Straight

Price
326,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

MPC connectors are multi-purpose, open-format connectors for use in a wide variety of critical fluid handling applications. This particular type of connector is perfect for smaller bag systems for aliquoted media or other products stored in bags.

  • Ergonomic thumb latch: Easy to operate - even with gloved hands

  • USP Class VI materials: Meet biocompatibility
  • Sterilisable by autoclave, EtO, e-beam, or gamma: Robust and economical for single-use applications
  • Parting line-free hose barb: Eliminates potential leak path
  • BSE/TSE free materials: Meet ADCF requirements

MPC connectors add ease of use and security to the most critical fluid handling applications. Choose from a full line of male and female MPC connectors and configurations, including pressure sealing caps and plugs, in sizes to fit ¹/₈", ¹/₄", and ³/₈" tubing. MPC couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks.

Specifications
  • Barb size/tubing int.Ø (port 1):
  • Connection Type:
    Quick-disconnect plug
  • Flow pattern:
    Straight
  • Type:
  • Description:
    MPX coupling plug PS, MPX30039MB25; 25 Pk
  • Seq:
    3
  • Fitting material:
    PPSU
  • Cat. No.:
    MFLX30003-88
  • Min. temperature:
    −40 °C (−40 °F)
  • Max. temperature:
    149 °C (300 °F)
  • Sterilisation:
    Gamma, autoclave
  • Max. operating pressure:
    Up to 60 psi, 4,1 bar