Order Entry
Austria
Orders LinkContactUsLinkComponent
MPC Coupling Caps

MPC Coupling Caps

¹/₂" Hose barb non-valved coupling body PC, MPX17803B25; 25 Pk, Open, ¹/₂", Quick-disconnect to barb, PC, Straight
Catalog # MFLX30003-86
New Product
MPC Coupling Caps
Catalog # MFLX30003-86
New Product
MPC Coupling Caps
MPC Coupling Caps

¹/₂" Hose barb non-valved coupling body PC, MPX17803B25; 25 Pk, Open, ¹/₂", Quick-disconnect to barb, PC, Straight

Price
112,00 €
Log in for availability
1 * 25 ST
Product Details & Documents

MPC connectors are multi-purpose, open-format connectors for use in a wide variety of critical fluid handling applications. This particular type of connector is perfect for smaller bag systems for aliquoted media or other products stored in bags.

  • Ergonomic thumb latch: Easy to operate - even with gloved hands

  • USP Class VI materials: Meet biocompatibility
  • Sterilisable by autoclave, EtO, e-beam, or gamma: Robust and economical for single-use applications
  • Parting line-free hose barb: Eliminates potential leak path
  • BSE/TSE free materials: Meet ADCF requirements

MPC connectors add ease of use and security to the most critical fluid handling applications. Choose from a full line of male and female MPC connectors and configurations, including pressure sealing caps and plugs, in sizes to fit ¹/₈", ¹/₄", and ³/₈" tubing. MPC couplings offer optional locking sleeves to further guard against accidental disconnects. In addition, coupling halves can be rotated when connected to reduce tube kinks.

Specifications
  • Barb size/tubing int.Ø (port 1):
    ¹/₂"
  • Connection Type:
    Quick-disconnect to barb
  • Flow pattern:
    Straight
  • Type:
    Open
  • Description:
    ¹/₂" Hose barb non-valved coupling body PC, MPX17803B25; 25 Pk
  • Seq:
    1
  • Fitting material:
    PC
  • Cat. No.:
    MFLX30003-86
  • Min. temperature:
    −40 °C (−40 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Sterilisation:
    Gamma, autoclave
  • Max. operating pressure:
    Up to 60 psi, 4,1 bar