Order Entry
Austria
Orders LinkContactUsLinkComponent
pH Combination Electrode with Temperature Sensor

pH Combination Electrode with Temperature Sensor

pH Combination electrode with temperature sensor, Gel-filled (about 3 M KCl), 1 ring shaped PTFE junction
Catalog # WTWAEGAT193VP-X
New Product
Supplier:   WTW
pH Combination Electrode with Temperature Sensor
Catalog # WTWAEGAT193VP-X
Supplier:  WTW
New Product
pH Combination Electrode with Temperature Sensor

pH Combination electrode with temperature sensor, Gel-filled (about 3 M KCl), 1 ring shaped PTFE junction

Price
493,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The EGAT193, low maintenance pH combination electrode with gel electrolyte and large-sized ring shaped PTFE junction features application under industrial conditions in water technology, sewage treatment, electroplating and process chemistry. The incorporated temperature probe allows simultaneous measurement of pH and temperature especially for automatically temperature compensated pH measurements.

  • Ball shaped membrane

    120 mm immersion length

    7,0 ±0,3 Isopotential point

    <10 bar Pressure

    Variopin plug head with thread PG 13.5 Electrical connection

    EGAT193: ≤500 MΩ (25 °C) membrane resistance

    Pt1000 temperature probe

     

In addition to the version with plug head system and separated cable connection, models with fixed cable are available.

The model EGCT193 with alkaline resistant high temperature glass (HT) features application for continuous measurement in mediums with higher temperature and extreme pH.

Ordering information: Variopin plug head with thread PG 13.5; separate connection cable is required; Pt1000.

Specifications
  • Description:
    pH Combination electrode with temperature sensor
  • Diaphr.:
    1 ring shaped PTFE junction
  • Electrolyte:
    Gel-filled (about 3 M KCl)
  • Cat. No.:
    WTWAEGAT193VP-X
  • Reference system:
    Ag/AgCl
  • pH range:
    0 - 14
  • Shaft material:
    Glass, Ø12 mm
  • Model:
    EGAT193VP-X
  • Temperature range:
    –5…+80 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.