Order Entry
Austria
Orders LinkContactUsLinkComponent
Brady® i75 Series R4400 Ribbon for the i7500 Label Printer

Brady® i75 Series R4400 Ribbon for the i7500 Label Printer

Window cleaning squeegee, 46 cm (18"), Stainless steel
Catalog # CONTWCSQ0018
Supplier:   CONTEC
Brady® i75 Series R4400 Ribbon for the i7500 Label Printer
Catalog # CONTWCSQ0018
Supplier:  CONTEC
Brady® i75 Series R4400 Ribbon for the i7500 Label Printer
Brady® i75 Series R4400 Ribbon for the i7500 Label Printer

Window cleaning squeegee, 46 cm (18"), Stainless steel

Price
330,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This stainless steel squeegee is lightweight, easy to use, and compatible with QuickConnect™ handles. It features a replaceable rubber blade, a secure press-down clip, and a screw-free channel for fast blade changes. The ergonomic, non-slip grip provides comfort and control for efficient cleanroom cleaning.

  • Lightweight, stainless-steel tool with rubber grip

  • Rubber grip prevents tool from slipping when used with disinfectants
  • Maneuvers easily to use vertically and horizontally, allowing users to clean tall windows and hard to reach areas
  • All components of the squeegee are compatible with common cleanroom cleaners and disinfectants
  • Press down handle clip allows for easy installation, preventing the rubber blade from moving during use
  • Screw-free channel allows blades to be replaced quickly and easily
  • Squeegee can be autoclaved at 121° C for 30 minutes
  • Ideal for use in all areas of the cleanroom

The stainless steel squeegee is a durable, lightweight tool designed for efficient cleanroom cleaning and liquid removal. Its rubber grip ensures a secure hold, even when used with disinfectants, while the screw-free channel allows for quick blade changes. Compatible with Contec QuickConnect™ handles, it easily reaches high windows and tight spaces. Fully autoclavable at 121° C for 30 minutes, it meets strict cleanroom standards, making it ideal for use in pharmaceutical, biotech, and microelectronics environments.

Specifications
  • Description:
    Window cleaning squeegee
  • Length:
    46 cm (18")
  • Material:
    Stainless steel