QuEChERS Dispersive Solid Phase Extraction (SPE) Kit
Product Details & Documents
The QuEChERS Extraction Kit is designed for the efficient extraction of pesticides from food samples, ensuring compliance with the 2025 China Pharmacopeia.
Efficiently extracts pesticides from food sample
Ensures compliance with the 2025 China Pharmacopeia
Prepacked for convenience and ease of use
Provides reliable, high-quality results for analytical testing
Sorbent: Anhydrous magnesium sulphate, Primary/Secondary amine End capped C18, Graphitised carbon black
Tube size: 15 ml
Delivery information: Includes kit with 900 mg MgSO₄, 300 mg PSA, 300 mg C18, 100 mg Si, 4 mg GCB, prefilled in 15 ml QuEChERS tubes.
Packaging: Pack of 50.
Specifications
Specifications
- Description:QuEChERS Dispersive SPE kit, 5 g sample, 50 ml
Specifications
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



