About this item
Eliminate uncertainty in your freeze-thaw processes. Purpose-built for bio-processing applications, the Controlled Rate Chamber Model 4000 offers uniformity and repeatability in rapid, controlled freezing and thawing applications. The forced air convection cooling rapidly freezes material from ambient to −80 °C.
Rapid pulldown - Pull down an empty chamber from +25 to −80 °C in less than 38 minutes
- Excellent product uniformity - One complete air exchange per second (1000 CFM), product temperature uniformity of ±1 °C, and air temperature uniformity of ±2 °C
- Universal container acceptance - Precisely freezes small or large volumes of product in nearly any container type or size
- Customisable freezing and thawing - Programmable freeze/thaw profiles match your process (+40 to −80 °C setpoints)
- Integrated process documentation - Optional product probe monitors freeze/thaw process for data documentation
- Proven track record - Adopted by 30 of the world’s largest pharmaceutical companies
Forced Air Convection: An Industry Game Changer - FARRAR® pioneered forced air convection technology in its reach-in chambers. This key differentiator affects uniformity. The chambers uniformly force air at the targeted temperature throughout the chamber. Consequently FARRAR® freezer and freeze/thaw equipment is up to 10 times more efficient at removing heat than the traditional cold-wall heat displacement process.
Heat of Rejection
*Air-cooled models (4002 and 4002-LC) - 38000 BTU/hour (11 KW/hour)
*Water-cooled models (4102 and 4102-LC) - 1700 BTU/hour (0.5 KW/hour)
Controller
*LC models (4002-LC and 4102-LC) - Feature 12" touchscreen controller with pre-loaded and custom freeze/thaw profiles
*Standard models (4002 and 4102) - Feature 3 simple buttons controlling 3 preloaded profiles for error-free execution
UL Field Listing available
Specifications
- Catalog No:
- FARR4490291
- FARR4490293
- FARR6700502
- Model:
- 4005
- 4105
- 4105-LC
- Display:
- Programmable LCD - 12" touchscreen controller with pre-loaded and custom freeze/thaw profiles
- Defrost:
- Manual start/Automatic complete
- Electrical:
- 208/240 V, 60 Hz
- 208/240 V, 60 Hz
- Voltage (Hz): 400 VAC, 3 Phase, 50 Hz; Amps (FLA)/Breaker: 24 FLA/30 A
- Shelves/drawers:
- Adjustable shelves
- Weight:
- 451 kg (995 lbs.)
- 451 kg (995 lbs.)
- 459 kg
- Shipping weight:
- 660 kg (1454 lb.)
- 660 kg (1454 lb.)
- 726 kg