Order Entry
Austria
ContactUsLinkComponent
Grating, White
Grating, White
Catalog # 216-3248
Supplier:  MULTIROIR
New Product
undefined
Grating, White
Catalog # 216-3248
Supplier:  MULTIROIR
New Product

Specifications

  • Colour:
    White
  • Description:
    Open-grid, HDPE, 1090 g
  • L×W:
    500×500 (ext.)
  • Thickness:
    18 mm

Specifications

About this item

Durable HDPE grating designed for laboratories. Its open-grid design ensures liquid drainage, minimizing slip risks. Resistant to chemicals and easy to disinfect, it supports strict hygiene standards. Quick to assemble with a clipping system, it’s ideal for safe, clean, and efficient lab environments.

  • High-performance insulation: Made of HDPE, it offers excellent thermal and electrical insulation - ideal for sensitive environments

  • Chemical and thermal resistance: Resists bases, acids, oils, and temperature variations
  • Easy to assemble: Clip-together system allows fast installation and removal for effortless maintenance
  • Hygienic: Can be cleaned with a hose or in an industrial washer, ensuring optimal hygiene

This grating, made of high-density polyethylene (HDPE), is used in laboratories and industrial settings for its safety, hygiene, and operational efficiency benefits. Its open-grid design allows liquids to drain through, significantly reducing the risk of slips and falls caused by wet or contaminated floors.

With excellent resistance to bases, acids, and oils, this plastic grating is easy to clean and disinfect -essential in environments with strict cleanliness and sterility standards, such as pharmaceutical labs or food processing facilities. It features a practical clipping system for quick and easy assembly and disassembly, making it an ideal solution for
professionals seeking to ensure team safety while protecting flooring surfaces.

Temperature of use: –40...+100 °C