Order Entry
Austria
ContactUsLinkComponent
Milligard® Membrane Filter Units, PES 1,2/0,8 μm, Opticap® T-Line 30 Capsule
Milligard® Membrane Filter Units, PES 1,2/0,8 μm, Opticap® T-Line 30 Capsule
Catalog # MILXKMP8G3TTT1
Supplier:  Merck
New Product
Milligard® Membrane Filter Units, PES 1,2/0,8 μm, Opticap® T-Line 30 Capsule
Catalog # MILXKMP8G3TTT1
Supplier:  Merck
New Product

Specifications

  • Description:
    Milligard® PES 1,2/0,8 μm, Opticap® T-line 30 capsule, hydrophilic, L×W: 83,9×8,9 cm, filtration area: 1,73 m²

Specifications

About this item

Milligard® PES 1.2/0.8 μm filters are designed for reliable particulate removal from a broad range of fluid streams. When used upstream of sterilizing-grade filters or other unit operations, they improve processing efficiency. Milligard® PES filters are supported by the Emprove® Program which consolidates product specific testing, quality and regulatory information to simplify compliance needs.

  • Mode of Action: Filtration (size exclusion)

    Application: BioProcessing

    Intended Use: Reduction or removal of microorganism/bioburden

    Instructions for Use: Please refer to Opticap® Small Scale 300 Capsule, XL, XLT and T-line Capsules User Guide

    Storage Statement: Store in dry location

    Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Fast flow and high throughputPredictable scalability from small-scale to production-size devices High thermal stability: compatible with steam-in-place and autoclave sterilisation methods Single-use, gamma-ready formatsCaustic stable