Order Entry
Austria
ContactUsLinkComponent
Tork T7 Extra Soft Coreless Mid-size Toilet Paper Roll, White
Tork T7 Extra Soft Coreless Mid-size Toilet Paper Roll, White
Catalog # SCAA472139
Supplier:  Essity
New Product
undefined
Tork T7 Extra Soft Coreless Mid-size Toilet Paper Roll, White
Catalog # SCAA472139
Supplier:  Essity
New Product

Specifications

  • Description:
    Premium midsize coreless toilet paper roll, white, refill, compatible with Tork T7 dispensers
  • L×W:
    63250×93 mm

Specifications

About this item

The Tork twin coreless mid-size toilet roll dispenser system is ideal for low to medium traffic washrooms with a high focus on guest satisfaction. Make a great impression with this ultra-soft and bright bulk toilet paper.

  • Improve hygiene levels, as our closed toilet roll dispenser protects your rolls

  • Save time on refills and serve more guests, rolls feature up to 4,5 times more paper than conventional ones
  • Reduce workplace waste,( zero-waste Coreless refills)
  • 18 rolls, 3 ply
  • Premium quality
  • Sheet length 115 mm

It ensures high efficiency and that toilet paper is always available for guests by holding two full mid-size rolls. The Premium Tork extra soft coreless mid-size toilet roll offers a superior look and feel with the right performance.

Certifications:

FSC MIX Credit | SA-COC-008266. EU Ecolabel | SE/004/001.