Order Entry
Austria
ContactUsLinkComponent
Tork T4 Conventional Toilet Paper Roll, Universal, White
Tork T4 Conventional Toilet Paper Roll, Universal, White
Catalog # SCAA110789
Supplier:  Essity
New Product
undefined
Tork T4 Conventional Toilet Paper Roll, Universal, White
Catalog # SCAA110789
Supplier:  Essity
New Product

Specifications

  • Packed:
    8 packs, 8 rolls each. 250 sheets each.
  • Description:
    Universal conventional toilet paper roll, white, compatible with Tork T4 dispensers
  • L×W:
    30000×94 mm

Specifications

About this item

Tork universal small roll toilet paper meets the basic needs of low-traffic washrooms and offers good value for money.

  • Make efficient use of budget with reliable and great-value toilet tissue

  • Meet the basic needs of low-traffic washrooms with the universal quality of this bulk toilet paper
  • Protect rolls from splashes and dirt by using with closed Tork T4 toilet roll dispenser

    Improve efficiency with the high-capacity dispenser, which holds two rolls for fewer refills

  • 8 packs, 8 rolls each

    250 sheets each, 2 ply

    Universal quality

    Sheet length 120 mm

    Core inner diameter 40 mm

The inner packaging contains minimum 30% post-consumer recycled (PCR) plastic.