Order Entry
Austria
ContactUsLinkComponent
Tork T4 Advanced Conventional Toilet Paper Extra Long Roll, White
Tork T4 Advanced Conventional Toilet Paper Extra Long Roll, White
Catalog # SCAA472168
Supplier:  Essity
New Product
undefined
Tork T4 Advanced Conventional Toilet Paper Extra Long Roll, White
Catalog # SCAA472168
Supplier:  Essity
New Product

Specifications

  • Packed:
    7 packs, 6 rolls each. 400 sheets each.
  • Description:
    Advanced conventional toilet paper roll, white, 2-ply, extra long roll
  • L×W:
    47600×94 mm

Specifications

About this item

Offer guests the comfort of home away from home with the attractive design of the Tork conventional toilet paper Roll.

  • Save staff time on maintenance, the extra long toilet roll means fewer refills

  • Give guests a great impression with a commercial toilet paper that has an attractive design

    Maintain cost-efficiency and great performance

  • Meet the needs of guests in low-traffic washrooms with this strong and absorbent toilet tissue

    Advanced quality

    Sheet length 119 mm

    Core inner diameter 40 mm

Bulk toilet paper rolls strike a good balance between cost and performance for low-traffic washrooms. Their Advanced quality means it can be assured of a strong, absorbent and reliable toilet tissue. Plus, each roll is extra long, meaning maintenance staff can spend less time refilling and more time elsewhere.

Certifications:

EU Ecolabel; FSC Recycled credit.