Order Entry
Austria
ContactUsLinkComponent
Proximity Switch, IGMW 010 GOP
Proximity Switch, IGMW 010 GOP
  EGEEP31437
New Product
Proximity Switch, IGMW 010 GOP
  EGEEP31437
New Product

 

  • Description:
    Proximity swithc for M30×1,5 thread, 10 - 30 VDC, 4 mA
  • Electrical connection:
    2 m FEP-cable 3×0,34 mm²
  • Housing material:
    Stainless steel

 

 

Specially sealed sensors - climatic proofed for use in a temperature range up to 120 °C.

  • Operating distance sn: 10 mm flush

    Output function: PNP-NC

    Residual current: 1

    Overcurrent release: 230 mA

    Voltage drop max.: 2 V

    Switching frequency: 150 Hz

    Ambient temperature: −25...+120 °C

    Housing material: Stainless steel AISI 316 Ti, stainless steel, PTFE

    Thread material: Stainless steel AISI 316 Ti (A4)

    Cap material: PTFE

Particularly resistant to steam. For use in climatic proofed water-tight and resistant to high pressure cleaning and cooking processes.

 :

EMC-class A, Protection (EN 60529), IP 68 and IP 69K.