Supelco® Ascentis® Express ES-C18 HPLC and UHPLC Columns
Supplier: Merck
New Product
Certificates
About this item
Ascentis® Express ES-C18 is a non-endcapped C18 stationary phase based on the proven Fused-Core® particle design.
Improved stability with low pH mobile phases
Applicable to a wide range of small molecule applications
This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0,5 µm thick, porous shell and the small overall particle size of 2,0 µm. The sterically protected ligand reduces acidic hydrolysis which enables low pH mobile phases to be used.
Specifications
- Catalog No:
- 50589-U
- 50602-U
- 50606-U
- 50595-U
- 50594-U
- 50590-U
- 50582-U
- 50587-U
- 50617-U
- 50596-U
- 50601-U
- 50598-U
- 50599-U
- 50611-U
- 50600-U
- 50618-U
- 50608-U
- 50620-U
- 50621-U
- 50610-U
- 50586-U
- 50584-U
- 50609-U
- Carbon load:
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- 6,5%
- Endcapped:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 1000 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 1000 bar
- 600 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 600 bar
- 600 bar
- 1000 bar
- Surface area:
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 120 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 120 m²/g
- 135 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 135 m²/g
- 135 m²/g
- 120 m²/g
- Temperature limit:
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- 40 °C (at pH 8); 90 °C (at pH 1)
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Frequently Bought Together