Order Entry
Austria
ContactUsLinkComponent
Ultrasonic Bath with Heating, Sonorex Technology RM 182 UH
Ultrasonic Bath with Heating, Sonorex Technology RM 182 UH
Catalog # BAND9202
New Product
Ultrasonic Bath with Heating, Sonorex Technology RM 182 UH
Catalog # BAND9202
New Product

Specifications

  • Capacity:
    226 L
  • Temperature range:
    30...80 °C
  • Description:
    High-power ultrasonic bath for aqueous fluids
  • Electrical:
    400 V ~ NPE, 50/60 Hz
  • Heating power:
    7200 W

Specifications

About this item

High-performance ultrasonic cleaning bath with heating for industry, service and maintenance. The welded oscillating tank made of stainless steel V4A (1 4404), 2 mm guarantees maximum durability even with intensive use.

  • Particularly durable due to welded oscillating tank

    With sloping floor and round tub corners

    Simple operation

    With spray tube and overflow pocket

    Modularly combinable to form a cleaning line

    Fixed power setting

    Operation: Rotary handle

    Time setting: 1 to 15 minutes

    Handles: On the sides

    Shape of the tub corners: Rounded

A modular design enables a wide variety of configurations from the individual cleaning tank to the complete cleaning line. The integrated overflow pocket is used to connect an oil separator to separate cleaned oil films from the cleaning solution. For optimally coordinated ultrasonic cleaning, matching baskets, lids and cleaning and disinfection concentrates are available as accessories.

Degree of protection housing: IP 32

External dimension: 1180×660×800 mm

Mains cable: 3 m, fixed to the appliance withCEKON 16 A three-phase plug

Overflow bag: On the right side

Spray tube: On the right side

Tub floor: Inclined

Ultrasonic peak power: 2×4000 W

Nominal ultrasonic power: 2×1000 W

Ultraschallfrequenz: 40 kHz

Packaging L×B×H: 1400×800×1100 mm

Inflow: Three-way valve G1 including hose and hose nozzles, on the left side; brass galvanically coated

Overflow: Ball valve G1 including hose nozzle, brass - galvanized, on the right-hand side

Procedure: Three-way ball valve G1 including hose and hose nozzles, brass - galvanized on the left-hand side

Work content: 170 L

Volume to overflow: 200 L

Level marking: 310

Level sensor: Float switch

Certifications:

Low Voltage Directive 2014/35/EU, EMC Directive 2014/30/EU, RoHS Directive 2011/65/EU.

Packaging: