Order Entry
Austria
ContactUsLinkComponent
Pharmaceutical Underbench Perfection Refrigerators Compliant with DIN 13277, HMTvh
Pharmaceutical Underbench Perfection Refrigerators Compliant with DIN 13277, HMTvh
Supplier:  Liebherr
New Product
Certificates
undefined
Pharmaceutical Underbench Perfection Refrigerators Compliant with DIN 13277, HMTvh
Supplier:  Liebherr
New Product

Specifications

  • Catalog No:
  • LIEBHMTVH1501_H63
  • LIEBHMTVH1511
  • LIEBHMTVH1511_H63
  • LIEBHMTVH1501
  • Model:
  • HMTvh 1501 H63
  • HMTvh 1511
  • HMTvh 1511 H63
  • HMTvh 1501
  • Display:
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Visual and audible
  • Access ports:
  • 1ר 12 mm
  • 1ר 12 mm
  • 1ר 12 mm
  • 1ר 12 mm
  • Shelves/drawers:
  • 3 telescopic pharmacy drawers
  • 3 adjustable wire shelves plastic-coated
  • 3 telescopic pharmacy drawers
  • 3 adjustable wire shelves plastic-coated
  • Door type:
  • Steel
  • Glass
  • Glass
  • Steel
  • Door lock:
  • Electronic, with remote control
  • Electronic, with remote control
  • Electronic, with remote control
  • Electronic, with remote control
  • Refrigerant:
  • R 600a
  • R 600a
  • R 600a
  • R 600a
  • Lamp:
  • LED lighting column, left
  • LED lighting column, left
  • LED lighting column, left
  • LED lighting column, left
  • Sound level:
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • 49 dB(A)
  • Electrical:
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • ~220 - 240 V, 2,0 A
  • Weight:
  • 40 kg (gross)/37 kg (net)
  • 45 kg (gross)/42 kg (net)
  • 48 kg (gross)/45 kg (net)
  • 37 kg (gross)/34 kg (net)

Specifications

Frequently Bought Together