Order Entry
Austria
ContactUsLinkComponent
Tork W8 2 in 1 Scouring and Cleaning Cloths
Tork W8 2 in 1 Scouring and Cleaning Cloths
Catalog # SCAA450150
Supplier:  Essity
New Product
undefined
Tork W8 2 in 1 Scouring and Cleaning Cloths
Catalog # SCAA450150
Supplier:  Essity
New Product

Specifications

  • Packed:
    8 packs, 45 cloths each (360 sheets)
  • Colour:
    White
  • Description:
    Cloths, refill, premium, compatible with Tork W8 dispensers
  • L×W:
    193×150 mm (Folded size), 385×300 mm (Un folded size)

Specifications

About this item

Clean surfaces faster - this 2 in 1 scouring and cleaning cloth tackles stubborn messes more efficiently than Tork coloured long-lasting cleaning cloths.

  • Avoid tabletop damage, thanks to the professional quality design that cleans without scratching counters

    Save time and effort as this soft and flexible scouring and cleaning cloth easily gets into hard-to-reach places

    Reduce waste - this strong and durable cleaning cloth doesn't tear or break up easily and can be rinsed and reused

Improve cleaning efficiency with this 2 in 1 scouring and cleaning cloth. It's both abrasive and absorbent to handle stubborn messes, with a design that's gentle on surfaces to prevent scratches. Plus, it's flexible, making it easy to clean hard-to-reach spots. These scouring and cleaning cloths can be reused up to 10 times to reduce waste.

Certifications: FSC MIX Credit, SA-COC-008266.