Order Entry
Austria
ContactUsLinkComponent
PROSAT® Polynit Heatseal Wipes, 10% IPA/90% DIW
PROSAT® Polynit Heatseal Wipes, 10% IPA/90% DIW
Catalog # CONTPSPS0048
Supplier:  CONTEC
New Product
undefined
PROSAT® Polynit Heatseal Wipes, 10% IPA/90% DIW
Catalog # CONTPSPS0048
Supplier:  CONTEC
New Product

Specifications

  • Packed:
    Half folded
  • Colour:
    White
  • L×W:
    229×229 mm

Specifications

About this item

These PROSAT® polynit heatseal wipes are presaturated with 10% semi-grade IPA/90% DI water.

  • Reduce particle and fiber generation

  • Abrasion- and chemical-resistant
  • Reduces VOC emissions and solvent use
  • Eliminates the need for in-house filtration
  • Meets USP grade purified water

PROSAT® Polynit heatseal wipes are manufactured from 100% knitted textured polyester with laser-cut sealed edges for very low levels of particles and fibers. Polyester wipes are chemically resistant and exceptionally low in particles and fibers. An interlock knit creates a durable fabric. The addition of a periodic additional stitch of a no-run interlock knit prevents the fabric from unraveling, creating an even more durable fabric with strong edges.